Motion
104 DU 064

GGB BEARINGS
104 DU 064

Die & Mold Plain-Bearing - 6.5000 in Bore, 6.6874 in OD, 3.5000 in Length, PTFE Material
MI ITEM #00004891
MFR #104 DU 064
List Price$350.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
104 DU 064

Die & Mold Plain-Bearing - 6.5000 in Bore, 6.6874 in OD, 3.5000 in Length, PTFE Material
MI ITEM #00004891
MFR #104 DU 064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.42/each for your price

Overview

Mfr description
104DU64 METAL-POLYMER - IMPERI

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    6.5000 in
  • Overall Length
    3.5000 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    6.6874 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text