Motion
06FDU04
Flanged Bushing - 0.3750 in Bore, 0.4691 in OD, 0.2500 in Length, PTFE Material
MI ITEM #00004899
MFR #06FDU04
Your Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.3750 in Bore, 0.4691 in OD, 0.2500 in Length, PTFE Material
MI ITEM #00004899
MFR #06FDU04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.45/each(List $6.94)

Overview

Mfr description
06FDU04 METAL-POLYMER - IMPERI

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    PTFE
  • Inside Diameter
    0.3750 in
  • Overall Length
    0.2500 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    0.4691 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text