Motion
08FDU04
Flanged Bushing - 0.5000 in Bore, 0.5941 in OD, 0.2500 in Length, 0.8125 in Flange Dia., 0.052 in Flange Width, PTFE Material
Mi Item #00004900
MFR #08FDU04
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.5000 in Bore, 0.5941 in OD, 0.2500 in Length, 0.8125 in Flange Dia., 0.052 in Flange Width, PTFE Material
Mi Item #00004900
MFR #08FDU04

Mfr description
08FDU04 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.33/each

Specifications

Dimensions

  • Flange Diameter
    0.8125 in
  • Inside Diameter
    0.5000 in
  • Maximum PV Value
    100000 (Intermittent), 50000 (Continuous)
  • Outside Diameter
    0.5941 in
  • Overall Length
    0.2500 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Max V Value
    2000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)