Motion
08FDU12
Flanged Bushing - 0.5000 in Bore, 0.5941 in OD, 0.7500 in Length, 0.8125 in Flange Dia., 0.052 in Flange Width, PTFE Material
MI ITEM #00004902
MFR #08FDU12
List Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.5000 in Bore, 0.5941 in OD, 0.7500 in Length, 0.8125 in Flange Dia., 0.052 in Flange Width, PTFE Material
MI ITEM #00004902
MFR #08FDU12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.36/each for your price

Overview

Mfr description
08FDU12 FLANGED BUSHING

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    PTFE
  • Inside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Flange Diameter
    0.8125 in
  • Maximum PV Value
    100000 (Intermittent), 50000 (Continuous)
  • Operating Temperature Range
    -328 to +536 °F
  • Backing Material
    Steel
  • Outside Diameter
    0.5941 in
  • Max V Value
    2000 fp/min
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text