Motion
10FDU06
Flanged Bushing - 0.6250 in Bore, 0.7192 in OD, 0.3750 in Length, 0.9375 in Flange Dia., 0.052 in Flange Width, PTFE Material
Mi Item #00004903
MFR #10FDU06
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.6250 in Bore, 0.7192 in OD, 0.3750 in Length, 0.9375 in Flange Dia., 0.052 in Flange Width, PTFE Material
Mi Item #00004903
MFR #10FDU06

Mfr description
10FDU06 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.91/each

Specifications

Dimensions

  • Flange Diameter
    0.9375 in
  • Inside Diameter
    0.6250 in
  • Maximum PV Value
    100000 (Intermittent), 50000 (Continuous)
  • Outside Diameter
    0.7192 in
  • Overall Length
    0.3750 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Max V Value
    2000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)