Motion
10FDU12
Flanged Bushing - 0.6250 in Bore, 0.7192 in OD, 0.7500 in Length, 0.9375 in Flange Dia., 0.052 in Flange Width, PTFE Material
MI ITEM #00004905
MFR #10FDU12
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.6250 in Bore, 0.7192 in OD, 0.7500 in Length, 0.9375 in Flange Dia., 0.052 in Flange Width, PTFE Material
MI ITEM #00004905
MFR #10FDU12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.04/each

Specifications

Dimensions

  • Flange Diameter
    0.9375 in
  • Inside Diameter
    0.6250 in
  • Maximum PV Value
    100000 (Intermittent), 50000 (Continuous)
  • Outside Diameter
    0.7192 in
  • Overall Length
    0.7500 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Max V Value
    2000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
10FDU12 FLANGED BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text