Motion
12FDU16
Flanged Bushing - 0.7500 in Bore, 1.0000 in Length, 1.1250 in Flange Dia., Metal-Polymer Composite Material
Mi Item #00004907
MFR #12FDU16
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.7500 in Bore, 1.0000 in Length, 1.1250 in Flange Dia., Metal-Polymer Composite Material
Mi Item #00004907
MFR #12FDU16

Mfr description
12FDU16 FLANGED BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.75/each

Specifications

Dimensions

  • Flange Diameter
    1.1250 in
  • Flange Outside Diameter
    1.1250 in
  • Flange Thickness
    1.60 mm;0.0630 in
  • Inside Diameter
    0.7500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Maximum PV Value
    100000 (Intermittent), 50000 (Continuous)
  • Outside Diameter
    0.8755 in
  • Overall Length
    1.0000 in
  • Overall Thickness
    0.0625 in

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    Flanged Bearing PTFE Lined
  • Finish Coating
    Tin-Plated
  • Flange Thickness Tolerance
    0.055 in / 0.063 in
  • Groove Type
    Graphite-Filled Grooves
  • Length Tolerance
    +0.010 in / -0.020 in
  • Manufacturer Catalog Number
    12FDU16
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Max V Value
    2000 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ISO-9001, QS-9000
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)