Motion
14FDU08
Flanged Bushing - 0.8750 in Bore, 0.5000 in Length, 1.2500 in Flange Dia., Metal-Polymer Composite Material
MI ITEM #00004908
MFR #14FDU08
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.8750 in Bore, 0.5000 in Length, 1.2500 in Flange Dia., Metal-Polymer Composite Material
MI ITEM #00004908
MFR #14FDU08

Mfr description
14FDU08 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Flange Diameter
    1.2500 in
  • Flange Outside Diameter
    1.2500 in
  • Flange Thickness
    1.60 mm;0.0630 in
  • Inside Diameter
    0.8750 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Maximum PV Value
    100000 (Intermittent), 50000 (Continuous)
  • Outside Diameter
    1.0005 in
  • Overall Length
    0.5000 in
  • Thickness
    0.0624 in, 1.58 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;PTFE Lined;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    Flanged Bearing PTFE Lined
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Max V Value
    2000 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)