Motion
16FDU20
Flanged Bushing - 1.0000 in Bore, 1.1255 in OD, 1.2500 in Length, 1.3750 in Flange Dia., 0.068 in Flange Width, PTFE Material
Mi Item #00004912
MFR #16FDU20
Price$14.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 1.0000 in Bore, 1.1255 in OD, 1.2500 in Length, 1.3750 in Flange Dia., 0.068 in Flange Width, PTFE Material
Mi Item #00004912
MFR #16FDU20

Mfr description
16FDU20 METAL-POLYMER - IMPERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.64/each

Specifications

Dimensions

  • Flange Diameter
    1.3750 in
  • Inside Diameter
    1.0000 in
  • Maximum PV Value
    100000 (Intermittent), 50000 (Continuous)
  • Outside Diameter
    1.1255 in
  • Overall Length
    1.2500 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Max V Value
    2000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)