Motion
24FDU16
Flanged Bushing - 1.5000 in Bore, 1.6568 in OD, 1.0000 in Length, 2.0000 in Flange Dia., 0.083 in Flange Width, PTFE Material
MI ITEM #00004916
MFR #24FDU16
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 1.5000 in Bore, 1.6568 in OD, 1.0000 in Length, 2.0000 in Flange Dia., 0.083 in Flange Width, PTFE Material
MI ITEM #00004916
MFR #24FDU16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.64/each

Specifications

Dimensions

  • Flange Diameter
    2.0000 in
  • Inside Diameter
    1.5000 in
  • Maximum PV Value
    100000 (Intermittent), 50000 (Continuous)
  • Outside Diameter
    1.6568 in
  • Overall Length
    1.0000 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Max V Value
    2000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
24FDU16 METAL-POLYMER - IMPERI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text