Motion
BB0810DU

GGB BEARINGS
BB0810DU

Flanged Bushing - 8 mm Bore, 10 mm OD, 9.5 mm Length, Lead, PTFE Material
Mi Item #00004955
MFR #BB0810DU
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB0810DU

Flanged Bushing - 8 mm Bore, 10 mm OD, 9.5 mm Length, Lead, PTFE Material
Mi Item #00004955
MFR #BB0810DU

Mfr description
BB 0810 DU FLANGED BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.32/each

Specifications

Dimensions

  • Inside Diameter
    8 mm
  • Outside Diameter
    10 mm
  • Overall Length
    9.5 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)