Motion
BB1012DU

GGB BEARINGS
BB1012DU

Flanged Bushing - 10 mm Bore, 12 mm Length, 18 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #00004958
MFR #BB1012DU
Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1012DU

Flanged Bushing - 10 mm Bore, 12 mm Length, 18 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #00004958
MFR #BB1012DU

Mfr description
BB1012DU FLANGED BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.71/each

Specifications

Dimensions

  • Flange Diameter
    18 mm
  • Flange Outside Diameter
    18 mm
  • Flange Thickness
    1 mm
  • Inside Diameter
    10 mm
  • Maximum P Value
    250 MPa
  • Outside Diameter
    12 mm
  • Overall Length
    12 mm
  • Overall Thickness
    1 mm
  • Overall Width
    12 mm
  • Thickness
    1 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Flanged;Split Type;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    Flanged Bushing 10mm ID x 12mm OD
  • Finish Coating
    Tin-Plated
  • Flange Thickness Tolerance
    ±0.12 mm
  • Groove Type
    Plain Interior
  • Group & Class
    Filled PTFE Lined
  • Length Tolerance
    ±0.25 mm
  • Manufacturer Catalog Number
    BB1012DU
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C
  • Outside Diameter Tolerance
    +0 018/0 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)