Motion
BB4026DU

GGB BEARINGS
BB4026DU

40 mm Bore, 26 mm Length, 53 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #00005012
MFR #BB4026DU
Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB4026DU

40 mm Bore, 26 mm Length, 53 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #00005012
MFR #BB4026DU

Mfr description
BB4026DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.63/each

Specifications

Dimensions

  • Flange Diameter
    53 mm
  • Flange Outside Diameter
    53 mm
  • Flange Thickness
    2 mm
  • Inside Diameter
    40 mm
  • Maximum P Value
    250 MPa
  • Outside Diameter
    44 mm
  • Overall Length
    26 mm
  • Overall Thickness
    2 mm
  • Thickness
    2 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Flanged;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    Flanged Bushing 40mm ID x 44mm OD
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)