Motion
08DXR08
Die & Mold Plain-Bearing - 0.5000 in Bore, 0.6352 in OD, 0.5000 in Length, POM Material
Mi Item #00005015
MFR #08DXR08
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.5000 in Bore, 0.6352 in OD, 0.5000 in Length, POM Material
Mi Item #00005015
MFR #08DXR08

Mfr description
08DXR08 INCH DX BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.33/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Outside Diameter
    0.6352 in
  • Overall Length
    0.5000 in

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)