Motion
10DXR10
Die & Mold Plain-Bearing - 0.6250 in Bore, 0.7188 in OD, 0.6250 in Length, POM Material
MI ITEM #00005017
MFR #10DXR10
Your Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.6250 in Bore, 0.7188 in OD, 0.6250 in Length, POM Material
MI ITEM #00005017
MFR #10DXR10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.18/each(List $7.15)

Overview

Mfr description
10DXR10 METAL-POLYMER - IMPERI

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    0.6250 in
  • Overall Length
    0.6250 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    0.7188 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text