Motion
14DXR12
Die & Mold Plain-Bearing - 0.8750 in Bore, 1.0105 in OD, 0.7500 in Length, POM Material
MI ITEM #00005021
MFR #14DXR12
List Price$22.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.8750 in Bore, 1.0105 in OD, 0.7500 in Length, POM Material
MI ITEM #00005021
MFR #14DXR12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.21/each for your price

Overview

Mfr description
14DXR12 METAL-POLYMER - IMPERI

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    0.8750 in
  • Overall Length
    0.7500 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    1.0105 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought