Motion
014DXR016

GGB BEARINGS
014DXR016

Die & Mold Plain-Bearing - 0.8750 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
Mi Item #00005022
MFR #014DXR016
Price$6.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
014DXR016

Die & Mold Plain-Bearing - 0.8750 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
Mi Item #00005022
MFR #014DXR016

Mfr description
14DXR16 METAL-POLYMER - IMPERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.73/each

Specifications

Dimensions

  • Inside Diameter
    0.8750 in
  • Maximum P Value
    20000 psi;140 N/mm2
  • Outside Diameter
    1.0105 in
  • Overall Length
    1.0000 in
  • Recommended Shaft Size
    0.8750 in, 22.23 mm

Details

  • Additional Details
    Prelubricated;Steel Backed;Maintenance-free;Acetal resin liner;Grease retention system
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DX prelubricated metal-polymer plain sleeve bearing, 7/8 inch bore x 1 inch length
  • Finish Coating
    Acetal resin liner
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Length Tolerance
    ±0.010 in;±0.254 mm
  • Manufacturer Catalog Number
    014DXR016
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to 100 °C, -40 to 210 °F
  • Outside Diameter Tolerance
    10 0097/10.0105 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO-9001, QS-9000, REACH Compliant, ROHS Directive
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)