Motion
020DXR012

GGB BEARINGS
020DXR012

Die & Mold Plain-Bearing - 1.2500 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
MI ITEM #00005027
MFR #020DXR012
Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
020DXR012

Die & Mold Plain-Bearing - 1.2500 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
MI ITEM #00005027
MFR #020DXR012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.84/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Inside Diameter
    1.2500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.4170 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    1.2500 in, 31.75 mm
  • Thickness
    0.0833 in, 2.12 mm

Details

  • Additional Details
    Prelubricated;Steel Backed;Maintenance-Free;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DX Series Prelubricated Metal-Polymer Plain Sleeve Bearing
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Length Tolerance
    0.254 mm;±0.010 in
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to 100 °C, -40 to 210 °F
  • Outside Diameter Tolerance
    1.4160 in-1.4170 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
20DXR12 METAL-POLYMER - IMPERI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought