Motion
40DXR32
Die & Mold Plain-Bearing - 2.5000 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
Mi Item #00005048
MFR #40DXR32
Price$63.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.5000 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
Mi Item #00005048
MFR #40DXR32

Mfr description
40DXR32 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.02/each

Specifications

Dimensions

  • Inside Diameter
    2.5000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    2.6883 in
  • Overall Length
    2.0000 in
  • Recommended Shaft Size
    2.5000 in, 63.50 mm

Details

  • Additional Details
    Prelubricated;Steel Backed;Maintenance-Free;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DX prelubricated metal-polymer plain sleeve bearing
  • Finish Coating
    Acetal resin polymer
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Manufacturer Catalog Number
    40DXR32
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to +100 °C, -40 to +210 °F
  • Outside Diameter Tolerance
    2 6871/2.6883 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)