Overview
Mfr description
G22DXR METAL-POLYMER - IMPERIA
Specifications
- Additional DetailsPrelubricated;Steel Backed;Acetal Lined;Maintenance-Free;Corrosion Resistant
- Bushing MaterialMetal-Polymer Composite
- Inside Diameter1.5000 in
- Overall Length1.6000 mm
- Flange Diameter2.5000 in
- Finish CoatingTin-Plated
- Groove TypePlain
- Maximum P Value20000 psi;140 N/mm2
- DescriptionDX Thrust Washer Inch Size (DXR Series) 1.5 inch ID
- Operating Temperature Range-40 to 100 °C, -40 to 210 °F
- Backing MaterialSteel
- SeriesDX
- Group & ClassAcetal Polymer
- Flange Outside Diameter2.5000 in;63.50 mm
- Flange Thickness0.0660 in;1.68 mm
- MaterialMetal-Polymer Composite
- Outside Diameter2.5000 in
- TypeThrust Washer
- Bearing MaterialSteel
- Bore Diameter1.5000 in, 38.10 mm
- Max Pressure140 N/mm2, 20000 psi
- RoHs ComplianceYes
- Measurement StandardInch
- Recommended Shaft Size1.5000 in, 38.10 mm
- Thickness0.5000 in, 12.70 mm
- Type Of BearingThrust Washer
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data