Overview
Mfr description
G32DXR METAL-POLYMER - IMPERIA
Specifications
- Additional DetailsSteel Backed;Maintenance-Free;Prelubricated
- Backing MaterialSteel
- Bearing MaterialSteel
- Bore Diameter2.2500 in, 57.15 mm
- Bushing MaterialMetal-Polymer Composite
- DescriptionDX Thrust Washer Inch Sizes (DXR Series)
- Finish CoatingAcetal with pin indentations
- Inside Diameter2.2500 in
- Manufacturer Catalog NumberG32DXR
- MaterialMetal-Polymer Composite
- Maximum P Value140 N/mm2;20000 psi
- Max Pressure140 N/mm2, 20000 psi
- Measurement StandardInch
- Operating Temperature Range-40 to +100 °C, -40 to +210 °F
- Outside Diameter3.2500 in
- Outside Diameter Tolerance3 240/3.250 in
- Overall Length0.0938 in
- RoHs ComplianceYes
- SeriesDX
- Sleeve Bearing TypeThrust Washer
- Thickness0.0930 in, 2.36 mm
- TypeThrust Washer
- Type Of BearingThrust Washer
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data