Motion
B25-2
Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
Mi Item #00005310
MFR #B25-2
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
Mi Item #00005310
MFR #B25-2

Mfr description
B 25-2 SINT BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.73/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.3125 in
  • Overall Length
    0.2500 in
  • Weight
    0.01 lbs

Details

  • Bearing Type
    Plain Sleeve & Flanged Bearings
  • ManufacturerName (description attribute)
    Boston Gear (Altra)
  • Operating Temperature Range
    Maximum of +250 °F
  • UPC_NO
    781711345146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)