Motion
B25-3
Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
MI ITEM #00005315
MFR #B25-3
Your Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
MI ITEM #00005315
MFR #B25-3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.96/each(List $5.45)

Overview

Mfr description
B 25-3 SINT BRZ BRG

Specifications

  • UPC_NO
    781711345160
  • ManufacturerName (description attribute)
    Boston Gear (Altra)
  • Bearing Type
    Plain Sleeve & Flanged Bearings
  • Operating Temperature Range
    Maximum of +250 °F
  • Overall Length
    0.3750 in
  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.3125 in
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text