Motion
AA-309
Plain Sleeve & Flanged Bearing - 0.1885 in ID, 0.3125 in OD, 0.2500 in Length, Powdered Metal Material
Mi Item #00005363
MFR #AA-309
Price$0.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.1885 in ID, 0.3125 in OD, 0.2500 in Length, Powdered Metal Material
Mi Item #00005363
MFR #AA-309

Mfr description
AA-309 .1885 X .3145 X 1/4IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.59/each

Specifications

Dimensions

  • Inner Diameter
    3/16 in
  • Inside Diameter
    0.1875 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1/4 in
  • Outer Diameter
    5/16 in
  • Outside Diameter  
    0.3125 in
  • Overall Length  
    0.2500 in
  • Overall Width
    0.3125 in
  • Weight
    0.0029 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AA-309 .1885 X .3145 X 1/4in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA309
  • Manufacturer Upc Number
    00846802000301
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802000301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)