Motion
SS-612-10

SYMMCO INC
SS-612-10

Plain Sleeve Bearing - 0.1875 in ID, 0.3750 in OD, 0.6250 in Length, Powdered Metal Material
MI ITEM #00005414
MFR #SS-612-10
List Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-612-10

Plain Sleeve Bearing - 0.1875 in ID, 0.3750 in OD, 0.6250 in Length, Powdered Metal Material
MI ITEM #00005414
MFR #SS-612-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.22/each for your price

Overview

Mfr description
SS 612-10 SINTERED BRZ BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.001/-0.000 in;+0.0254/-0.0000 mm
  • Outside Diameter
  • Description
    Bronze Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    848330
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    SS
  • Inside Diameter
    0.1875 in
  • UPC_NO
    781260008462
  • Additional Details
    Oil-Impregnated
  • Group & Class
    Sintered Bronze
  • Inside Diameter Tolerance
    +0.0005/-0.0005 in;+0.0127/-0.0127 mm
  • Recommended Shaft Size
    0.1875 in, 4.76 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text