Motion
SS-1012-6

SYMMCO INC
SS-1012-6

Plain Sleeve Bearing - 0.3125 in ID, 0.3750 in OD, 0.3750 in Length, Powdered Metal Material
Mi Item #00005582
MFR #SS-1012-6
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-1012-6

Plain Sleeve Bearing - 0.3125 in ID, 0.3750 in OD, 0.3750 in Length, Powdered Metal Material
Mi Item #00005582
MFR #SS-1012-6

Mfr description
SS 1012-6 SINTERED BRZ BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Inside Diameter
    0.3125 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    0.3750 in
  • Overall Width
    0.3750 in, 9.53 mm
  • Recommended Shaft Size
    5/16 in
  • Thickness
    0.0313 in, 0.79 mm

Details

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve Bearings
  • Harmonization Code
    848330
  • Manufacturer Catalog Number
    SS-1012-6
  • Material
    Bronze
  • Material Specification
    CT-1000-K26, SAE841
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    0.377 to 0.378 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SS
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781260003634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)