Motion
B57-11
Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
Mi Item #00005676
MFR #B57-11
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
Mi Item #00005676
MFR #B57-11

Mfr description
B 57-11 SINT BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.80/each

Specifications

Dimensions

  • Inside Diameter
    0.3125 in
  • Outside Diameter  
    0.4375 in
  • Overall Length  
    1.3750 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Upc Number
    781711346143
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    781711346143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)