Motion
SS-1218-8

SYMMCO INC
SS-1218-8

Plain Sleeve Bearing - 0.3750 in ID, 0.5625 in OD, 0.5000 in Length, Powdered Metal Material
Mi Item #00005826
MFR #SS-1218-8
Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-1218-8

Plain Sleeve Bearing - 0.3750 in ID, 0.5625 in OD, 0.5000 in Length, Powdered Metal Material
Mi Item #00005826
MFR #SS-1218-8

Mfr description
SS 1218-8 SINTERED BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.08/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    0.5000 in

Details

  • Bearing Material
    Powdered Metal
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SS
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260004051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)