Motion
SS-1220-16

SYMMCO INC
SS-1220-16

Plain Sleeve Bearing - 0.3750 in ID, 0.6250 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #00005900
MFR #SS-1220-16
List Price$4.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-1220-16

Plain Sleeve Bearing - 0.3750 in ID, 0.6250 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #00005900
MFR #SS-1220-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.32/each for your price

Overview

Mfr description
SS 1220-16 SINTERED BRZ BRG

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    848330
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    SS
  • Inside Diameter
    0.3750 in
  • UPC_NO
    781260004099
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text