Overview
Mfr description
SS 1620-18 SINTERED BRZ BRG
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPowdered Metal
- Bushing MaterialBronze
- Bore Diameter
- Outside Diameter
- DescriptionBronze Sleeve Bearings
- Overall Length
- Measurement StandardInch
- MaterialBronze
- Country of OriginUS
- Material SpecificationCT-1000-K26, SAE841
- Standards MetRoHS, REACH, DRC Conflice Free
- Harmonization Code848330
- ISO Grade9001:2008 & 14001:2004
- SeriesSS
- Inside Diameter0.5000 in
- UPC_NO781260004426
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data