Motion
B911-4
Plain Sleeve Bearing - 0.5625 in ID, 0.6875 in OD, 0.5000 in Length, Powdered Metal Material
MI ITEM #00006329
MFR #B911-4
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 0.5625 in ID, 0.6875 in OD, 0.5000 in Length, Powdered Metal Material
MI ITEM #00006329
MFR #B911-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Inside Diameter
    0.5625 in
  • Maximum P Value
    13.7895 MPa;2000 psi
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.6875 in
  • Overall Length  
    0.5000 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    0.5000 in, 12.70 mm
  • Recommended Shaft Size
    0.5625 in
  • Thickness
    0.0638 in, 1.62 mm
  • Weight
    0.01 lbs

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Description
    Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
  • Finish Coating
    Oil Impregnated
  • Groove Plug Type
    None
  • Groove Type
    Plain
  • Group & Class
    Sintered Bronze
  • Manufacturer Catalog Number
    B911-4
  • Manufacturer Upc Number
    781711347942
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Max Pressure
    13.7895 MPa, 2000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Max V Value
    1200 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +250 °F
  • Plug Type
    Oil-Impregnated Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Bost-Bronz
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1, Type 2
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711347942

Overview

Mfr description
B 911-4 SINT BRZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text