Overview
Mfr description
SS 2024-14 SINTERED BRZ BRG
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPowdered Metal
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter Tolerance+0.000/-0.001 in;+0.000/-0.025 mm
- Outside Diameter
- DescriptionBronze Sleeve Bearings
- Overall Length
- MaterialOil-Impregnated Sintered Bronze
- Country of OriginUS
- Material SpecificationCT-1000-K26, SAE841
- Standards MetRoHS, REACH, DRC Conflice Free
- Harmonization Code848330
- ISO Grade9001:2008 & 14001:2004
- SeriesSS
- Inside Diameter0.6250 in
- UPC_NO781260004983
- Additional DetailsSelf-Lubricating;Oil-Impregnated
- Group & ClassSintered Bronze
- Inside Diameter Tolerance+0.000/-0.001 in;+0.000/-0.025 mm
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data