Motion
AA-838-25
AA-838-25 .751 X .878 X 5/8in Pwdr Mtl Bronze Sleeve Bearing
Mi Item #00006716
MFR #AA-838-25
Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA-838-25 .751 X .878 X 5/8in Pwdr Mtl Bronze Sleeve Bearing
Mi Item #00006716
MFR #AA-838-25

Mfr description
AA-838-25 .751 X .878 X 5/8IN P/M
  • Standard stock products
  • SAE 841-copper (87-90%), tin (8-9), carbon, other elements
  • Powdered metal bronze providing interconnected reservoirs for oil
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.49/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000
  • Maximum PV Value
    50000 psi
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    0.6250 in
  • Overall Width
    0.8750 in
  • Weight
    0.0241 lbs

Details

  • Bearing Material
    Bronze
  • Branding
    ISOSTATIC
  • Description
    AA-838-25 .751 X .878 X 5/8in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA83825
  • Manufacturer Upc Number
    00846802003661
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    AA
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DFARS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802003661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)