Motion
B1418-11

BOSTON GEAR
B1418-11

Plain Sleeve Bearing - 0.8750 in ID, 1.1250 in OD, 1.3750 in Length, Powdered Metal Material
MI ITEM #00007099
MFR #B1418-11
List Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
B1418-11

Plain Sleeve Bearing - 0.8750 in ID, 1.1250 in OD, 1.3750 in Length, Powdered Metal Material
MI ITEM #00007099
MFR #B1418-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.91/each for your price

Overview

Mfr description
B 1418-11 SINT BRZ BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter
  • Description
    Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Oil Impregnated
  • Material
    Oil-Impregnated Sintered Bronze
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000 psi
  • Max V Value
    1200 fp/min
  • Material Specification
    SAE 841
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1, Type 2
  • Series
    Bost-Bronz
  • Inside Diameter
    0.8750 in
  • UPC_NO
    781711350102
  • Weight
    0.13 lbs
  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Group & Class
    Oil-Impregnated Bronze
  • Max Pressure
    2000 psi
  • Thickness
    0.1275 in, 3.24 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text