Overview
Mfr description
B 1420-12 SINT BRZ BRG
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Outside Diameter
- Overall Length
- Groove Plug TypeNone
- Operating Temperature RangeMaximum of +250 °F
- Maximum PV Value50000
- Max V Value1200 fp/min
- Material SpecificationSAE 841
- Standards MetASTM B438-73 Grade 1, Mil-B-5687C TYPE 1, Type 2
- UPC_NO781711350263
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data