Motion
SS-3236-16

SYMMCO INC
SS-3236-16

Plain Sleeve Bearing - 1.0000 in ID, 1.1250 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #00007253
MFR #SS-3236-16
List Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-3236-16

Plain Sleeve Bearing - 1.0000 in ID, 1.1250 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #00007253
MFR #SS-3236-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.46/each for your price

Overview

Mfr description
SS 3236-16 SINTERED BRZ BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Bronze
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.0000 in, 25.40 mm
  • Description
    Bronze Sleeve Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Bronze
  • Country of Origin
    US
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    848330
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    SS
  • Inside Diameter
    1.0000 in
  • UPC_NO
    781260006307
  • Manufacturer Catalog Number
    SS-3236-16
  • Recommended Shaft Size
    1.0000 in
  • Thickness
    0.0625 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text