Motion
SS-3240-22

SYMMCO INC
SS-3240-22

Plain Sleeve Bearing - 1.0000 in ID, 1.2500 in OD, 1.3750 in Length, Powdered Metal Material
Mi Item #00007350
MFR #SS-3240-22
Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-3240-22

Plain Sleeve Bearing - 1.0000 in ID, 1.2500 in OD, 1.3750 in Length, Powdered Metal Material
Mi Item #00007350
MFR #SS-3240-22

Mfr description
SS 3240-22 SINTERED BRZ BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.05/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.3750 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    1.0000 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Solid
  • Country of Origin
    US
  • Description
    Bronze Sleeve Bearing
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Solid Bronze
  • Harmonization Code
    848330
  • Manufacturer Catalog Number
    SS-3240-22
  • Material
    Bronze
  • Material Specification
    CT-1000-K26, SAE841
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SS
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781260006451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)