Overview
Mfr description
B 1624-12 SINT BRZ BRG
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialOil-Impregnated Bronze
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter
- Overall Width1.5000 in, 38.10 mm
- DescriptionBearing, Cylindrical, Oil Impregnated, Sintered Bronze
- Overall Length
- Measurement StandardInch
- Finish CoatingOil Impregnated
- MaterialOil-Impregnated Sintered Bronze
- Maximum P Value2000 psi;13.79 N/mm^2
- SeriesBost-Bronz
- Inside Diameter1.0000 in
- Manufacturer Upc Number781711351185
- UPC_NO781711351185
- Additional DetailsOil-Impregnated;Self-Lubricating
- Group & ClassSintered Bronze
- Thickness0.2500 in, 6.35 mm
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data