Motion
SS-3848-16

SYMMCO INC
SS-3848-16

Plain Sleeve Bearing - 1.1875 in ID, 1.5000 in OD, 1.0000 in Length, Powdered Metal Material
Mi Item #00007710
MFR #SS-3848-16
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-3848-16

Plain Sleeve Bearing - 1.1875 in ID, 1.5000 in OD, 1.0000 in Length, Powdered Metal Material
Mi Item #00007710
MFR #SS-3848-16

Mfr description
SS 3848-16 SINTERED BRZ BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Dimensions

  • Inside Diameter
    1.1875 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    1.5000 in
  • Overall Length  
    1.0000 in

Details

  • Additional Details
    Oil-Impregnated
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Description
    Bronze Sleeve Bearings
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Harmonization Code
    848330
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SS
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781260007052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)