Motion
AA-1523
Plain Sleeve & Flanged Bearing - 1.1900 in ID, 1.5040 in OD, 2.0000 in Length, Powdered Metal Bronze Material
MI ITEM #00007731
MFR #AA-1523
Your Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.1900 in ID, 1.5040 in OD, 2.0000 in Length, Powdered Metal Bronze Material
MI ITEM #00007731
MFR #AA-1523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.76/each(List $17.62)

Overview

Mfr description
AA-1523 1.19 X 1.504 X 2IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .0075
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.0015
  • Outside Diameter
  • Overall Width
    1.5000 in
  • Description
    AA-1523 1.19 X 1.504 X 2in Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    1.1875 in
  • UPC_NO
    00846802006174
  • Manufacturer Catalog Number
    AA1523
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought