Overview
Mfr description
AA 1611-02 PLAIN BEARING
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Length Tolerance+/-0.0075 in
- Bearing MaterialOil-Impregnated Bronze
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter Tolerance1.6275 to 1.6290 in
- Outside Diameter
- DescriptionBronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
- Overall Length
- Measurement StandardInch
- MaterialOil-Impregnated Sintered Bronze
- Country of OriginUS
- Operating Temperature Range10 to 220 °F
- Material SpecificationSAE 841
- Inside Diameter1.3125 in
- Additional DetailsOil-Impregnated;Self-Lubricating
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data