Motion
EP222840
EP2228-40 SINTERED BRONZE BRG
MI ITEM #00008003
MFR #EP222840
List Price$36.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EP2228-40 SINTERED BRONZE BRG
MI ITEM #00008003
MFR #EP222840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.47/each for your price

Overview

Mfr description
EP2228-40 SINTERED BRONZE BRG
  • Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
  • Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F.
  • Consult Motion Industries if application requires higher temperatures or other specific operating conditions.

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Operating Temperature Range
    10 to 220 ºF
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841 Bronze
  • Standards Met
    ASTM B438 Grade 1 Type II
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905077548
  • UPC_NO
    717905077548
  • Weight
    0.56 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text