Motion
EP232624
Plain Sleeve Bearing - 1.4375 in ID, 1.6250 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #00008021
MFR #EP232624
Price$10.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.4375 in ID, 1.6250 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #00008021
MFR #EP232624

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Inside Diameter
    1.4375 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.6250 in
  • Overall Length  
    1.5000 in
  • Weight
    0.16 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    Oil-Filled Grooves
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905077579
  • Material Specification
    SAE 841 Bronze
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • UPC_NO
    717905077579

Overview

Mfr description
EP2326-24 SINTERED BRONZE BRG
  • Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
  • Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F.
  • Consult Motion Industries if application requires higher temperatures or other specific operating conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text