Motion
B2428-8
Plain Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 1.0000 in Length, Powdered Metal Material
Mi Item #00008088
MFR #B2428-8
Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 1.0000 in Length, Powdered Metal Material
Mi Item #00008088
MFR #B2428-8

Mfr description
B 2428-8 SINT BRZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.51/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.7500 in
  • Overall Length  
    1.0000 in
  • Recommended Shaft Size
    1.5000 in
  • Thickness
    0.1250 in
  • Weight
    0.15 lbs

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Description
    Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
  • Finish Coating
    Oil Impregnated
  • Groove Plug Type
    None
  • Group & Class
    Sintered Bronze
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Bost-Bronz
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1, Type 2
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711352663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)