Motion
AA-1704
Plain Sleeve & Flanged Bearing - 1.5030 in ID, 1.7540 in OD, 1.5000 in Length, Powdered Metal Bronze Material
Mi Item #00008111
MFR #AA-1704
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.5030 in ID, 1.7540 in OD, 1.5000 in Length, Powdered Metal Bronze Material
Mi Item #00008111
MFR #AA-1704

Mfr description
AA-1704 1.503 X 1.754 X 1-1/2IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.7540 in
  • Overall Length  
    1.5000 in
  • Overall Width
    1.7500 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AA-1704 1.503 X 1.754 X 1-1/2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA1704
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802007102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)