Motion
B2428-20

BOSTON GEAR
B2428-20

Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
Mi Item #00008134
MFR #B2428-20
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
B2428-20

Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
Mi Item #00008134
MFR #B2428-20

Mfr description
B 2428-20 SINT BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.03/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.7500 in
  • Overall Length  
    2.5000 in
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Powdered Metal
  • Groove Plug Type
    None
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1, Type 2
  • UPC_NO
    781711352748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)