Motion
B2630-12

BOSTON GEAR
B2630-12

Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
MI ITEM #00008234
MFR #B2630-12
List Price$36.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
B2630-12

Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
MI ITEM #00008234
MFR #B2630-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.97/each for your price

Overview

Mfr description
B 2630-12 SINT BRZ BRG

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Material Specification
    SAE 841
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1, Type 2
  • UPC_NO
    781711353028
  • Weight
    0.24 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text