Motion
AA-2001-11
Plain Sleeve & Flanged Bearing - 1.7530 in ID, 2.0040 in OD, 1.0000 in Length, Powdered Metal Bronze Material
Mi Item #00008316
MFR #AA-2001-11
Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.7530 in ID, 2.0040 in OD, 1.0000 in Length, Powdered Metal Bronze Material
Mi Item #00008316
MFR #AA-2001-11

Mfr description
AA-2001-11 1.753 X 2.004 X 1IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.18/each

Specifications

Dimensions

  • Inside Diameter
    1.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.0040 in
  • Overall Length  
    1.0000 in
  • Overall Width
    2.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AA-2001-11 1.753 X 2.004 X 1in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA200111
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802007447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)