Motion
EP313764
Plain Sleeve Bearing - 1.9375 in ID, 2.3125 in OD, 4.0000 in Length, Powdered Metal Material
Mi Item #00008394
MFR #EP313764
Price$70.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.9375 in ID, 2.3125 in OD, 4.0000 in Length, Powdered Metal Material
Mi Item #00008394
MFR #EP313764

Mfr description
EP3137-64 SINTERED BRONZE BRG
  • Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.09/each

Specifications

Dimensions

  • Inside Diameter
    1.9375 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.3125 in
  • Overall Length  
    4.0000 in
  • Recommended Shaft Size
    1-15/16 in
  • Thickness
    0.1875 in, 4.76 mm
  • Weight
    1.21 lbs

Details

  • Additional Details
    Oil-Impregnated
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
  • Finish Coating
    Oil Impregnated
  • Groove Plug Type
    None
  • Group & Class
    Oil-Impregnated Bronze
  • Length Tolerance
    +/-0.010 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905078200
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841 Bronze
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 ºF
  • Outside Diameter Tolerance
    2.3160 to 2.3175 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SAE 841
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905078200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)