Motion
SS-6480-16

SYMMCO INC
SS-6480-16

Plain Sleeve Bearing - 2.0000 in ID, 2.5000 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #00008480
MFR #SS-6480-16
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-6480-16

Plain Sleeve Bearing - 2.0000 in ID, 2.5000 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #00008480
MFR #SS-6480-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Inside Diameter
    2.0000 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    2.5000 in
  • Overall Length  
    1.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve Bearings
  • Harmonization Code
    848330
  • Manufacturer Catalog Number
    SS-6480-16
  • Material
    Bronze
  • Material Specification
    CT-1000-K26, SAE841
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SS
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781260008684

Overview

Mfr description
SS 6480-16 SINTERED BRZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text